Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Pressure [Max] | 1800 psi |
Special Features Hardware Code | 00 |
Paint/Packaging | Individual Box |
Port Location | Side Port |
Port Size | 7/8-14 |
Mount Type | 2 Bolt |
Maximum Speed @ Continuous Flow | 585 rpm @ 15 gal/min |
RPM [Min] | 585 rpm |
Shaft Size & Type | 1 in x 1/4 in Straight |
Motor Type | Spool Valve |
Mounting Hole Size | 0.56 in |
Special Features Assembly Code | 0 |
Displacement | 96 cm3/Rev |
Duty | Standard-Duty |
Case Drain | None |
Paint Code | 0 |
Flange Orientation | Standard |
Mounting Holes | 0.565 in |
Corrosion Resistant | No |
Output Torque at Rated PSI (inch/pounds) | 1368 in lb |
Motor Element | Gerotor |
Seal Material | Buna-N |
Port Type | SAE O-Ring |
Special Features | None |
Rotation | Standard Rotation |
Inlet Pressure [Max] | 2500 psi |
Flow [Max] | 15 gal/min |
Pilot Diameter | 4 in |
Case Drain Code | 0 |
Mounting Type Code | H |
Output Shaft Code | 01 |
Series | H Series |
Flow Rate | 57 lpm |
Port Code | A |
Displacement (in³/rev) | 5.9 |
Bolt Circle Dia. | 5 3/4 in |
Shaft Type | Straight w/ Woodruff Key |
Port Size & Location | SAE-10 Side |
RPM [Max] | 585 rpm |
Intermittent Pressure [Max] | 165 bar |
Splines | 0 |
Material | Cast Iron |
Torque | 155 Nm |
Weight | 13.0 LB |