Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Shaft Type | Splined |
Speed Sensor Options | Digital Speed Pickup (15 Pulse), No Lead Wire With M12 Connector (A=Power, B=Common, C=Signal) |
Special Features Hardware Code | DA |
Pilot Diameter | 3.25 in |
Port Size | 7/8-14 |
Torque | 233 Nm |
RPM [Max] | 353 rpm |
Series | H Series |
Output Shaft Code | 02 |
Mounting Hole Size | 0.54 in |
Port Type | SAE O-Ring |
Case Drain | None |
Paint Code | A |
Paint | Primer Low Gloss Black |
Mounting Type Code | A |
RPM [Min] | 353 rpm |
Port Size & Location | SAE-10 Side |
Motor Element | Gerotor |
Flow [Max] | 15 gal/min |
Intermittent Pressure [Max] | 155 bar |
Output Torque at Rated PSI (inch/pounds) | 2062 in lb |
Flange Orientation | Standard |
Mounting Holes | 0.535 in |
Special Features Assembly Code | 0 |
Bolt Circle Dia. | 4.187 in |
Port Location | Side Port |
Pressure [Max] | 1650 psi |
Displacement | 159 cm3/Rev |
Shaft Size & Type | 1 in - 6T Spline |
Material | Cast Iron |
Special Features | None |
Splines | 6 |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Mount Type | 2 Bolt |
Flow Rate | 57 lpm |
Motor Type | Spool Valve |
Case Drain Code | 0 |
Port Code | A |
Displacement (in³/rev) | 9.7 |
Maximum Speed @ Continuous Flow | 353 rpm @ 15 gal/min |
Inlet Pressure [Max] | 2500 psi |
Weight | 0.0 LB |