Product details
- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 4 Bolt Mount
- Straight Output Shaft
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Shaft Size & Type | 1 in x 1/4 in Straight |
Case Drain Code | 0 |
Paint | Low Gloss Black 2 Mils Min Thick |
Mounting Type Code | B |
Shaft Type | Straight w/ Woodruff Key |
Motor Element | Gerotor |
Output Shaft Code | 01 |
Special Features Assembly Code | 0 |
Material | Cast Iron |
Series | H Series |
Port Code | C |
Special Features | Low Speed Valve |
Motor Type | Spool Valve |
Port Location | Side Port |
Maximum Speed @ Continuous Flow | 385 rpm @ 15 gal/min |
Mounting Holes | 3/8-16 |
Mounting Hole Size | 3/8-16 UNC-2B |
Bolt Circle Dia. | 3 1/4 in |
Displacement (in³/rev) | 8.9 |
Corrosion Resistant | No |
Mount Type | 4 Bolt |
Special Features Hardware Code | AB |
Pressure [Max] | 1700 psi |
Displacement | 146 cm3/Rev |
Port Size | Manifold, 5/16-18 UNC Threads, 5/16-18 UNC |
Output Torque at Rated PSI (inch/pounds) | 1956 in lb |
Torque | 221 Nm |
Splines | 0 |
RPM [Max] | 385 rpm |
Flange Orientation | Standard |
Pilot Diameter | 1.75 in |
Rotation | Standard Rotation |
Inlet Pressure [Max] | 2500 psi |
Paint Code | J |
Flow Rate | 57 lpm |
RPM [Min] | 385 rpm |
Intermittent Pressure [Max] | 159 bar |
Port Type | Manifold, O-Ring |
Case Drain | None |
Pressure [Min] | 600 psi |
Flow [Max] | 15 gal/min |
Duty | Standard-Duty |
Seal Material | Buna-N |
Paint/Packaging | Low Gloss Black, Individual Box |
Weight | 13.0 LB |