Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Paint/Packaging | Individual Box |
Mount Type | 2 Bolt |
Bolt Circle Dia. | 4.187 in |
Displacement (in³/rev) | 45.09 |
Flow Rate | 57 lpm |
Torque | 389 Nm |
Shaft Size & Type | Straight |
Port Type | SAE O-Ring |
RPM [Max] | 74 rpm |
RPM [Min] | 74 rpm |
Motor Element | Gerotor |
Displacement | 739 cm3/Rev |
Port Size | 7/8-14 |
Mounting Hole Size | 0.54 in |
Pilot Diameter | 3.25 in |
Material | Cast Iron |
Series | H Series |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port (End Cap) |
Geroter/Geroler Options | Free Running |
Output Torque at Rated PSI (inch/pounds) | 3443 in lb |
Motor Type | Spool Valve |
Intermittent Pressure [Max] | 55 bar |
Weight | 0.0 LB |