Product details
- Spool Valve Motor
- Cast Iron Material
- 3/4-16 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Port Type | SAE O-Ring |
Flow Rate | 57 lpm |
Shaft Size & Type | Straight |
Port Size | 3/4-16 |
Material | Cast Iron |
RPM [Min] | 953 rpm |
Mounting Hole Size | 3/8-16 UNC-2B |
Pilot Diameter | 1.75 in |
Paint | Environmental Coated Gloss White |
RPM [Max] | 953 rpm |
Series | H Series |
Intermittent Pressure [Max] | 165 bar |
Geroter/Geroler Options | Free Running |
Motor Element | Gerotor |
Torque | 91 Nm |
Bolt Circle Dia. | 3 1/4 in |
Mount Type | 4 Bolt |
Output Torque at Rated PSI (inch/pounds) | 805 in lb |
Motor Type | Spool Valve |
Displacement (in³/rev) | 3.54 |
Paint/Packaging | Environmental Coated Gloss White, Individual Box |
Displacement | 58 cm3/Rev |
Weight | 1.0 LB |