text.skipToContent text.skipToNavigation


101-3361-009

Item #100160208
each
    Shipment Options

Product details

  • H Series Hydraulic Motor
  • 15 gal/min
  • 4.5 in3
  • Shaft: 1 in SAE-B 6T Splined
  • 1/2 Side Port

Specifications

Series H Series
Shaft Size & Type 1 in SAE-B 6T Splined
Port Size 1/2
Port Type BSPP
Port Location Side Port
Motor Element Gerotor
Seal Material Buna-N
Displacement (in³/rev) 4.5
Special Features None
Case Drain G 1/4 (BSP)
Motor Type Spool Valve
Paint/Packaging Low Gloss Black, Individual Box
Speed Sensor Options Code 0
Flow [MAX] 15 gal/min
RPM [MAX] 760 rpm
Output Torque at Rated PSI (inch/pounds) 1044 in lb
Geroter/Geroler Options Code 0
Maximum Speed 760 rpm @ 15 gal/min
Seal Options Code 00
Shaft Options Code 0
Inlet Pressure [MAX] 2500 psi
Manifold Options Code 0
Flange Orientation Standard
Pressure [MAX] 1800 psi
Splines 6
Paint Code A
Special Features Hardware Code 00
Shaft Size 1 in
Port Code AF
Mounting Type Code FA
Special Features Assembly Code 0
Shaft Type Splined
(Catalog) Shaft Type 1 in - 6T Spline
Case Drain Code 2
Output Shaft Code 02
Weight 0.0 LB

You May Also Like