Char-Lynn
101-3363-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100160210
each
Product details
- H Series Hydraulic Motor
- 15 gal/min
- 4.5 in3
- Shaft: 1 in Straight w/Woodruff Key
- Manifold, 5/16-18 UNC Threads Side Port
features
- Integrated proven orbit motor principle results in a compact yet powerful package
- Hydrodynamic journal bearings extend bearing life
- Three-zone pressure design allows for an increased shaft seal and bearing life
Specifications
Flange Orientation | Standard |
Shaft Type | Straight w/ Woodruff Key |
Pilot Diameter | 3.25 in |
Series | H Series |
Shaft Size & Type | 1 in x 1/4 in Straight |
Output Shaft Code | 01 |
Manifold Options Code | 0 |
Inlet Pressure [Max] | 2500 psi |
Port Type | Manifold |
RPM [Max] | 760 rpm |
Motor Element | Gerotor |
Displacement (in³/rev) | 4.5 |
Case Drain Code | 0 |
Seal Options Code | 00 |
Bolt Circle Dia. | 4.18 in |
Port Size | Manifold, 5/16-18 UNC Threads |
Special Features | Low Speed Valve |
Shaft Options Code | 0 |
Port Location | Side Port |
Speed Sensor Options Code | 0 |
Splines | 0 |
Maximum Speed @ Continuous Flow | 760 rpm @ 15 gal/min |
Geroter/Geroler Options Code | 0 |
Paint Code | A |
Flow [Max] | 15 gal/min |
Case Drain | None |
Paint/Packaging | Low Gloss Black, Individual Box |
Seal Material | Buna-N |
Mounting Type Code | AA |
Port Code | AC |
Pressure [Max] | 1800 psi |
Special Features Assembly Code | 0 |
Pressure [Min] | 600 psi |
Mount Type | 2 Bolt, SAE-A |
Mounting Holes | 0.535 in |
Special Features Hardware Code | AB |
Output Torque at Rated PSI (inch/pounds) | 1044 in lb |
Motor Type | Spool Valve |
Weight | 0.0 LB |