text.skipToContent text.skipToNavigation


101-3402-009

Item #100160237
each
    Shipment Options

Product details

  • H Series Hydraulic Motor
  • 15 gal/min
  • 22.6 in3
  • Shaft: 1 in Straight w/Woodruff Key
  • SAE-10 Side Port

Specifications

Series H Series
Shaft Size & Type 1 in Straight w/Woodruff Key
Port Size SAE-10
Port Type SAE O-Ring
Port Location Side Port
Motor Element Gerotor
Seal Material Buna-N
Displacement (in³/rev) 22.6
Special Features Stainless Steel Flange Bolts
Case Drain None
Motor Type Spool Valve
Paint/Packaging Environmental Coated Gloss White
Speed Sensor Options Code 0
Flow [MAX] 15 gal/min
RPM [MAX] 152 rpm
Output Torque at Rated PSI (inch/pounds) 3604 in lb
Geroter/Geroler Options Code 0
Maximum Speed 152 rpm @ 15 gal/min
Seal Options Code 00
Shaft Options Electroless Nickel Plated
Shaft Options Code N
Inlet Pressure [MAX] 2500 psi
Manifold Options Code 0
Flange Orientation Standard
Pressure [MAX] 1250 psi
Splines 0
Paint Code D
Special Features Hardware Code SS
Shaft Size 1 in
Port Code AA
Mounting Type Code AN
Special Features Assembly Code 0
Shaft Type Straight w/ Woodruff Key
(Catalog) Shaft Type 1 in x 1/4 in Straight
Case Drain Code 0
Port Size & Location SAE-10 Side
Output Shaft Code 01
Weight 0.0 LB

You May Also Like