text.skipToContent text.skipToNavigation


101-3404-009

Item #100160239
each
    Shipment Options

Product details

  • H Series Hydraulic Motor
  • 15 gal/min
  • 9.7 in3
  • Shaft: 1 in SAE-B 6T Splined
  • SAE-10 Side Port

Specifications

Series H Series
Mount Type 2 Bolt, SAE-A
Shaft Size & Type 1 in SAE-B 6T Splined
Port Size SAE-10
Port Type SAE O-Ring
Port Location Side Port
Motor Element Gerotor
Seal Material Buna-N
Displacement (in³/rev) 9.7
Special Features None
Case Drain None
Motor Type Spool Valve
Paint/Packaging Environmental Coated Gloss White
Speed Sensor Options Code 0
Flow [MAX] 15 gal/min
Bolt Circle Dia. 4.18 in
RPM [MAX] 353 rpm
Output Torque at Rated PSI (inch/pounds) 2059 in lb
Geroter/Geroler Options Code 0
Maximum Speed 353 rpm @ 15 gal/min
Seal Options Code 00
Shaft Options Code 0
Pilot Diameter 3 1/4 in
Mounting Holes 0.535 in
Inlet Pressure [MAX] 2500 psi
Manifold Options Code 0
Flange Orientation Standard
Pressure [MAX] 1650 psi
Splines 6
Paint Code D
Special Features Hardware Code 00
Shaft Size 1 in
Port Code AA
Mounting Type Code AA
Special Features Assembly Code 0
Shaft Type Splined
(Catalog) Shaft Type 1 in - 6T Spline
Case Drain Code 0
Port Size & Location SAE-10 Side
Output Shaft Code 02
Weight 0.0 LB

You May Also Like