text.skipToContent text.skipToNavigation


101-3408-009

Item #100160243
each

Product details

  • H Series Hydraulic Motor
  • 12 gal/min
  • 2.8 in3
  • Shaft: 25 mm Straight
  • Manifold, 5/16-18 UNC Threads Side Port

Specifications

Series H Series
Mount Type 2 Bolt, SAE-A
Shaft Size & Type 25 mm Straight
Port Size Manifold, 5/16-18 UNC Threads
Port Type Manifold
Port Location Side Port
Motor Element Gerotor
Seal Material Buna-N
Displacement (in³/rev) 2.8
Special Features None
Case Drain None
Motor Type Spool Valve
Paint/Packaging No Paint, Individual Box
Speed Sensor Options Code 0
Flow [MAX] 12 gal/min
Bolt Circle Dia. 4.18 in
RPM [MAX] 969 rpm
Output Torque at Rated PSI (inch/pounds) 650 in lb
Geroter/Geroler Options Code 0
Maximum Speed 969 rpm @ 12 gal/min
Seal Options Code 00
Shaft Options Code 0
Pilot Diameter 3 1/4 in
Mounting Holes 0.535 in
Inlet Pressure [MAX] 2500 psi
Manifold Options Code 0
Flange Orientation Standard
Pressure [MAX] 1800 psi
Splines 0
Paint Code 0
Special Features Hardware Code 00
Shaft Size 25 mm
Port Code AC
Mounting Type Code AA
Special Features Assembly Code 0
Shaft Type Straight
Case Drain Code 0
Output Shaft Code 24
Weight 0.0 LB

You May Also Like