Product details
- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 4 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Motor Element | Gerotor |
Geroter/Geroler Options Code | A |
Paint | Nickel Plated Motor (Excluding Shaft) |
Special Features Assembly Code | 0 |
Port Size | 1/2-14 |
Material | Cast Iron |
Mount Type | 4 Bolt |
Motor Type | Spool Valve |
Maximum Speed @ Continuous Flow | 1021 rpm @ 10 gal/min |
Mounting Hole Size | 3/8-16 UNC-2B |
Speed Sensor Options Code | 0 |
Displacement | 36 cm3/Rev |
Shaft Options Code | 0 |
Port Type | NPTF |
Mounting Holes | 3/8-16 |
RPM [Min] | 1021 rpm |
Port Location | Side Port |
Flow Rate | 38 lpm |
RPM [Max] | 1021 rpm |
Displacement (in³/rev) | 2.2 |
Port Code | AB |
Flange Orientation | Standard |
Output Shaft Code | 01 |
Special Features Hardware Code | 00 |
Series | H Series |
Bolt Circle Dia. | 3 1/4 in |
Paint Code | Y |
Case Drain Code | 0 |
Shaft Size & Type | 1 in x 1/4 in Straight |
Seal Options Code | 00 |
Case Drain | None |
Inlet Pressure [Max] | 2500 psi |
Mounting Type Code | BA |
Flow [Max] | 10 gal/min |
Pilot Diameter | 1.75 in |
Splines | 0 |
Port Size & Location | 1/2 in NPTF Side |
Intermittent Pressure [Max] | 165 bar |
Special Features | None |
Pressure [Max] | 1800 psi |
Shaft Type | Straight w/ Woodruff Key |
Seal Material | Buna-N |
Output Torque at Rated PSI (inch/pounds) | 497 in lb |
Manifold Options Code | 0 |
Torque | 56 Nm |
Geroter/Geroler Options | Free Running |
Weight | 11.2 LB |