Product details
- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Mounting Hole Size | 0.54 in |
Displacement | 74 cm3/Rev |
Bolt Circle Dia. | 4.187 in |
Paint | Primer Low Gloss Black |
Torque | 118 Nm |
Motor Element | Gerotor |
RPM [Min] | 760 rpm |
Mount Type | 2 Bolt |
Pilot Diameter | 3.25 in |
Series | H Series |
Shaft Size & Type | Straight |
Port Type | NPTF |
Flow Rate | 57 lpm |
Port Size | 1/2-14 |
Material | Cast Iron |
Displacement (in³/rev) | 4.52 |
Motor Type | Spool Valve |
Intermittent Pressure [Max] | 165 bar |
Weight | 0.0 LB |