Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Flow Rate | 57 lpm |
RPM [Min] | 585 rpm |
Pilot Diameter | 3.25 in |
Bolt Circle Dia. | 4.187 in |
Geroter/Geroler Options | Free Running |
Paint | Primer Low Gloss Black |
Motor Element | Gerotor |
Series | H Series |
Mount Type | 2 Bolt |
Displacement | 96 cm3/Rev |
Torque | 155 Nm |
Displacement (in³/rev) | 5.86 |
Intermittent Pressure [Max] | 165 bar |
Motor Type | Spool Valve |
Output Torque at Rated PSI (inch/pounds) | 1372 in lb |
Port Type | SAE O-Ring |
Shaft Size & Type | Straight |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Port Size | 7/8-14 |
RPM [Max] | 585 rpm |
Mounting Hole Size | 0.54 in |
Material | Cast Iron |
Weight | 0.0 LB |