Char-Lynn
101-3492-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100162767
each
Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Shaft Size & Type | Straight |
Displacement (in³/rev) | 7.32 |
Paint | Primer Low Gloss Black |
Port Type | SAE O-Ring |
Material | Cast Iron |
Series | H Series |
Bolt Circle Dia. | 4.187 in |
Displacement | 120 cm3/Rev |
RPM [Min] | 469 rpm |
Torque | 192 Nm |
Mount Type | 2 Bolt |
Intermittent Pressure [Max] | 165 bar |
Motor Element | Gerotor |
Port Size | 7/8-14 |
Flow Rate | 57 lpm |
Pilot Diameter | 3.25 in |
Motor Type | Spool Valve |
Mounting Hole Size | 0.54 in |
Weight | 0.0 LB |