Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Mounting Hole Size | 0.54 in |
Mount Type | 2 Bolt |
Motor Element | Gerotor |
Rotation | Flange |
Port Size | 7/8-14 |
Pilot Diameter | 3.25 in |
Material | Cast Iron |
Displacement | 58 cm3/Rev |
RPM [Min] | 953 rpm |
Port Type | SAE O-Ring |
Shaft Size & Type | Straight |
Displacement (in³/rev) | 3.54 |
Motor Type | Spool Valve |
Torque | 91 Nm |
Series | H Series |
Flow Rate | 57 lpm |
Bolt Circle Dia. | 4.187 in |
Paint | Primer Low Gloss Black |
Intermittent Pressure [Max] | 165 bar |
Weight | 0.0 LB |