Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Mount Type | 4 Bolt |
Bolt Circle Dia. | 3 1/4 in |
Case Drain | Internal Check Valves (W/O Internal Check Valves (S-12)) |
Port Size | 7/8-14 |
Flow Rate | 45 lpm |
Pilot Diameter | 1.75 in |
Material | Cast Iron |
Output Torque at Rated PSI (inch/pounds) | 646 in lb |
Series | H Series |
Motor Type | Spool Valve |
Paint | Environmental Coated Gloss White |
RPM [Min] | 969 rpm |
Shaft Size & Type | Straight |
Motor Element | Gerotor |
Port Type | SAE O-Ring |
Mounting Hole Size | 3/8-16 UNC-2B |
Displacement | 46 cm3/Rev |
Displacement (in³/rev) | 2.81 |
RPM [Max] | 969 rpm |
Paint/Packaging | Environmental Coated Gloss White, Individual Box |
Intermittent Pressure [Max] | 165 bar |
Torque | 73 Nm |
Weight | 0.0 LB |