text.skipToContent text.skipToNavigation


101-3527-009

MH0028BA01AB0000000000Y0J

Item #100162613

Product details

  • H Series Hydraulic Motor
  • 12 gal/min
  • 2.8 in3
  • Shaft: 1 in Straight w/Woodruff Key
  • 1/2 Side Port

Specifications

Series H Series
Mount Type 4 Bolt, 1.75 in Pilot
Shaft Size & Type 1 in Straight w/Woodruff Key
Port Size 1/2
Port Type NPTF
Port Location Side Port
Motor Element Gerotor
Seal Material Buna-N
Displacement (in³/rev) 2.8
Special Features None
Case Drain None
Motor Type Spool Valve
Speed Sensor Options Code 0
Flow [MAX] 12 gal/min
Bolt Circle Dia. 3 1/4 in
RPM [MAX] 969 rpm
Output Torque at Rated PSI (inch/pounds) 650 in lb
Geroter/Geroler Options Code 0
Maximum Speed 969 rpm @ 12 gal/min
Seal Options Code 00
Shaft Options Code 0
Pilot Diameter 1 3/4 in
Mounting Holes 3/8-16
Inlet Pressure [MAX] 2500 psi
Manifold Options Code 0
Flange Orientation Standard
Pressure [MAX] 1800 psi
Splines 0
Paint Code Y
Special Features Hardware Code 00
Shaft Size 1 in
Port Code AB
Mounting Type Code BA
Special Features Assembly Code 0
Shaft Type Straight w/ Woodruff Key
(Catalog) Shaft Type 1 in x 1/4 in Straight
Case Drain Code 0
Port Size & Location 1/2 in NPTF Side
Output Shaft Code 01
Weight 17.5 LB

You May Also Like