Product details
- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 2 Bolt Mount
- Spline Output Shaft
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Mounting Hole Size | 0.54 in |
Motor Type | Spool Valve |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Intermittent Pressure [Max] | 148 bar |
Port Type | Manifold, O-Ring |
Mount Type | 2 Bolt |
Displacement (in³/rev) | 11.29 |
Series | H Series |
Flow Rate | 57 lpm |
Bolt Circle Dia. | 4.187 in |
Shaft Size & Type | Splined |
Pilot Diameter | 3.25 in |
RPM [Min] | 304 rpm |
RPM [Max] | 304 rpm |
Material | Cast Iron |
Seal Material | Viton |
Torque | 265 Nm |
Port Size | 5/16-18 UNC-2B |
Motor Element | Gerotor |
Output Torque at Rated PSI (inch/pounds) | 2345 in lb |
Displacement | 185 cm3/Rev |
Paint | Primer Low Gloss Black |
Weight | 0.0 LB |