Product details
- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 4 Bolt Mount
- Straight Output Shaft
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Torque | 155 Nm |
Material | Cast Iron |
Displacement | 96 cm3/Rev |
Displacement (in³/rev) | 5.86 |
RPM [Min] | 585 rpm |
Motor Element | Gerotor |
Motor Type | Spool Valve |
Pilot Diameter | 1.75 in |
Paint | Primer Low Gloss Black |
Series | H Series |
Bolt Circle Dia. | 3 1/4 in |
Shaft Size & Type | Straight |
Flow Rate | 57 lpm |
Mounting Hole Size | 10 mm |
Intermittent Pressure [Max] | 165 bar |
Mount Type | 4 Bolt |
Port Type | Manifold, O-Ring |
Weight | 0.0 LB |