Char-Lynn
101-3537-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100162779
each
Product details
- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 4 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Flow Rate | 57 lpm |
Pilot Diameter | 1.75 in |
Material | Cast Iron |
Displacement | 159 cm3/Rev |
Mounting Hole Size | 3/8-16 UNC-2B |
Bolt Circle Dia. | 3 1/4 in |
Port Size | 1/2-14 |
Paint/Packaging | Nickel Plate Entire Motor, Individual Box |
Motor Type | Spool Valve |
RPM [Min] | 353 rpm |
Displacement (in³/rev) | 9.7 |
Output Torque at Rated PSI (inch/pounds) | 2062 in lb |
Shaft Size & Type | Straight |
Paint | Nickel Plate Entire Motor |
Motor Element | Gerotor |
Series | H Series |
Mount Type | 4 Bolt |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port (End Cap) |
RPM [Max] | 353 rpm |
Intermittent Pressure [Max] | 155 bar |
Torque | 233 Nm |
Port Type | NPTF |
Weight | 0.0 LB |