Product details
- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 4 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Intermittent Pressure [Max] | 165 bar |
Displacement | 46 cm3/Rev |
Torque | 73 Nm |
Displacement (in³/rev) | 2.8 |
Pilot Diameter | 1.75 in |
Seal Material | Viton |
Paint/Packaging | Primer Low Gloss Black |
RPM [Min] | 969 rpm |
Motor Type | Spool Valve |
Mount Type | 4 Bolt |
Series | H Series |
Port Type | NPTF |
Shaft Size & Type | Straight |
Paint | Primer Low Gloss Black |
Material | Cast Iron |
Motor Element | Gerotor |
Flow Rate | 45 lpm |
Mounting Hole Size | 3/8-16 UNC-2B |
Port Size | 1/2-14 |
Bolt Circle Dia. | 3 1/4 in |
Weight | 10.967 LB |