Char-Lynn
101-3630-009
H Series Low Speed, High Torque (LSHT) Gerotor Spool Motor
Item #100162832
each
Product details
- Spool Valve Motor
- Cast Iron Material
- G 1/2 Prort Size
- BSP Port
- 4 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
RPM [Max] | 969 rpm |
Pilot Diameter | 1.75 in |
Displacement (in³/rev) | 2.81 |
Motor Type | Spool Valve |
Mount Type | 4 Bolt |
Shaft Size & Type | Straight |
Port Size | G 1/2 |
Mounting Hole Size | 10 mm |
Case Drain | G 1/4 BSP Straight Thread Port (End Cap) |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Shaft Options | Nickel Plated |
Output Torque at Rated PSI (inch/pounds) | 646 in lb |
Paint | Primer Low Gloss Black |
Series | H Series |
Displacement | 46 cm3/Rev |
Intermittent Pressure [Max] | 165 bar |
Material | Cast Iron |
Torque | 73 Nm |
RPM [Min] | 969 rpm |
Motor Element | Gerotor |
Port Type | BSP |
Bolt Circle Dia. | 3 1/4 in |
Flow Rate | 45 lpm |
Weight | 0.0 LB |