Product details
- Spool Valve Motor
- Cast Iron Material
- Manifold, O-Ring Port
- 4 Bolt Mount
- Straight Output Shaft
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Series | H Series |
Flow Rate | 57 lpm |
Bolt Circle Dia. | 3 1/4 in |
Material | Cast Iron |
Torque | 407 Nm |
Shaft Options | Nickel Plated |
Motor Type | Spool Valve |
Shaft Size & Type | Straight |
Displacement (in³/rev) | 22.58 |
Mount Type | 4 Bolt |
Intermittent Pressure [Max] | 103 bar |
Seal Material | Viton |
Motor Element | Gerotor |
Port Size | 5/16-18 UNC-2B |
Pilot Diameter | 1.75 in |
RPM [Min] | 152 rpm |
Displacement | 370 cm3/Rev |
Mounting Hole Size | 3/8-16 UNC-2B |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
RPM [Max] | 152 rpm |
Port Type | Manifold, O-Ring |
Output Torque at Rated PSI (inch/pounds) | 3602 in lb |
Paint | Primer Low Gloss Black |
Weight | 0.0 LB |