Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Industrial sweepers and floor polishers
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Mount Type | 4 Bolt |
Motor Type | Spool Valve |
Material | Cast Iron |
Port Type | SAE O-Ring |
Port Size | 7/8-14 |
RPM [Min] | 192 rpm |
Flow Rate | 57 lpm |
Mounting Hole Size | 3/8-16 UNC-2B |
Shaft Size & Type | Straight |
Pilot Diameter | 1.75 in |
Torque | 351 Nm |
Motor Element | Gerotor |
Displacement | 294 cm3/Rev |
Intermittent Pressure [Max] | 124 bar |
Series | H Series |
Displacement (in³/rev) | 17.94 |
Bolt Circle Dia. | 3 1/4 in |
Paint | Primer Low Gloss Black |
Weight | 0.0 LB |