text.skipToContent text.skipToNavigation


103-1005

Char-Lynn S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor

Item #100152822
each
    Shipment Options

Product details

  • S Series
  • 4-Bolt Flange
  • 1 in Straight Shaft w/Woodruff Key
  • 1/2 NPTF Side Port
  • Nitrile Seals

description

  • Geroler motors are similar in design to the geroter motor, but feature better low-speed performance characteristics and higher overall efficiency. They can generate up to 15 hp. Motors with the Geroler element provide high starting and running torque as well. By minimizing friction, the Geroler element helps to increase efficiency while providing smooth output shaft rotation even at very low speeds.

features

  • Speed up to 1,150 rpm
  • Compact size
  • Provides high efficiency, even at start-up and low speeds
  • Motor shaft rotation can instantly be reversed by changing direction of input/output flow while generating equal torque in either direction

options

  • SAE ports
  • Splined and tapered shafts

Specifications

Series S Series
Duty Standard-Duty
Mount Type 4 Bolt, 1.75 in Pilot
Shaft Size & Type 1 in Straight w/Woodruff Key
Port Size 1/2
Port Type NPTF
Port Location Side Port
Motor Element Geroler
Seal Material Buna-N
Displacement (in³/rev) 11.3
Special Features None
Case Drain None
Motor Type Spool Valve
Rotation Standard Rotation
Paint/Packaging No Paint, Individual Box
Bolt Circle Dia. 3 1/4 in
Output Torque at Rated PSI (inch/pounds) 2870 in lb
Maximum Speed 303 rpm @ 15 gal/min
Pilot Diameter 1 3/4 in
Mounting Holes 3/8-16
Inlet Pressure [MAX] 2500 psi
Flange Orientation Standard
Splines 0
Paint Code 0
Shaft Size 1 in
Port Code B
Shaft Type Straight w/ Woodruff Key
Corrosion Resistant No
Output Shaft Code 01
Weight 29.0 LB

Supporting Documents

You May Also Like