text.skipToContent text.skipToNavigation


103-1018-012

Char-Lynn S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor

Item #100152833
each

Product details

  • S Series Hydraulic Motor
  • 15 gal/min
  • 4.6 in3
  • Shaft: 1 in Straight w/Woodruff Key
  • Manifold, 5/16-18 UNC Threads Side Port

description

  • Geroler motors are similar in design to the geroter motor, but feature better low-speed performance characteristics and higher overall efficiency. They can generate up to 15 hp. Motors with the Geroler element provide high starting and running torque as well. By minimizing friction, the Geroler element helps to increase efficiency while providing smooth output shaft rotation even at very low speeds.

Specifications

Series S Series
Duty Standard-Duty
Mount Type 4 Bolt, 1.75 in Pilot
Shaft Size & Type 1 in Straight w/Woodruff Key
Port Size Manifold, 5/16-18 UNC Threads
Port Type Manifold
Port Location Side Port
Motor Element Geroler
Seal Material Buna-N
Displacement (in³/rev) 4.6
Special Features None
Case Drain None
Motor Type Spool Valve
Rotation Standard Rotation
Paint/Packaging Low Gloss Black, Individual Box
Flow [MAX] 15 gal/min
Bolt Circle Dia. 3 1/4 in
RPM [MAX] 792 rpm
Output Torque at Rated PSI (inch/pounds) 1325 in lb
Maximum Speed 792 rpm @ 15 gal/min
Pilot Diameter 1 3/4 in
Mounting Holes 3/8-16
Inlet Pressure [MAX] 2500 psi
Flange Orientation Standard
Pressure [MAX] 2000 psi
Splines 0
Paint Code A
Special Features Hardware Code 00
Shaft Size 1 in
Port Code C
Mounting Type Code REF!
Special Features Assembly Code 0
Shaft Type Straight w/ Woodruff Key
Corrosion Resistant No
(Catalog) Shaft Type 1 in x 1/4 in Straight
Case Drain Code 0
Output Shaft Code 01
Weight 29.0 LB

Supporting Documents

You May Also Like