text.skipToContent text.skipToNavigation


103-1037-010

Char-Lynn S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor

Item #100152850
each
    Shipment Options

Product details

  • S Series
  • 2-Bolt Flange
  • 1 in Straight Shaft w/Woodruff Key
  • SAE-10 Side Port
  • Nitrile Seals

description

  • Eaton's Low Speed, High Torque (LSHT) Geroler® motors are similar in design to the Geroter motor, but feature better low speed performance characteristics and higher overall efficiency.

features

  • Smooth rotation even at low rpm
  • High shaft load capability
  • Double-row tapered roller bearings

options

  • Nine shaft options
  • Five mounting styles
  • Low-speed spool
  • Speed sensors

Specifications

Series S Series
Duty Standard-Duty
Mount Type 2 Bolt Flange
Shaft Size & Type 1 in Straight w/Woodruff Key
Port Size SAE-10
Port Type SAE O-Ring
Port Location Side Port
Motor Element Geroler
Seal Material Buna-N
Displacement (in³/rev) 11.3
Special Features None
Case Drain None
Motor Type Spool Valve
Rotation Standard Rotation
Paint/Packaging Low Gloss Black, Individual Box
Flow [MAX] 15 gal/min
Bolt Circle Dia. 4.18 in
RPM [MAX] 303 rpm
Output Torque at Rated PSI (inch/pounds) 2870 in lb
Maximum Speed 303 rpm @ 15 gal/min
Pilot Diameter 3 1/4 in
Mounting Holes 0.535 in
Inlet Pressure [MAX] 2500 psi
Flange Orientation Standard
Splines 0
Paint Code A
Special Features Hardware Code 00
Shaft Size 1 in
Port Code A
Mounting Type Code A
Special Features Assembly Code 0
Shaft Type Straight w/ Woodruff Key
Corrosion Resistant No
Case Drain Code 0
Output Shaft Code 01
Weight 17.25 LB

Supporting Documents

You May Also Like