Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
description
- Geroler motors are similar in design to the geroter motor, but feature better low-speed performance characteristics and higher overall efficiency.They can generate up to 15 hp.Motors with the Geroler element provide high starting and running torque as well.By minimizing friction, the Geroler element helps to increase efficiency while providing smooth output shaft rotation even at very low speeds.
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Output Torque at Rated PSI (inch/pounds) | 1325 in lb |
Port Location | Side Port |
Shaft Size & Type | 1 in - 6T Spline |
Special Features | None |
Displacement | 76 cm3/Rev |
Intermittent Pressure [Max] | 146 bar |
Mounting Type Code | REF! |
Flange Orientation | Standard |
Pressure [Max] | 2000 psi |
Port Size & Location | SAE-10 Side |
RPM [Min] | 792 rpm |
Paint Code | A |
Seal Material | Buna-N |
Special Features Assembly Code | 0 |
Series | S Series |
RPM [Max] | 792 rpm |
Case Drain Code | 0 |
Duty | Standard-Duty |
Material | Cast Iron |
Special Features Hardware Code | 00 |
Flow Rate | 57 lpm |
Output Shaft Code | 02 |
Maximum Speed @ Continuous Flow | 792 rpm @ 15 gal/min |
Displacement (in³/rev) | 4.64 |
Torque | 150 Nm |
Mount Type | 4 Bolt |
Port Type | SAE O-Ring |
Flow [Max] | 15 gal/min |
Motor Element | Geroler |
Pilot Diameter | 1.75 in |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Case Drain | None |
Mounting Hole Size | 3/8-16 UNC-2B |
Bolt Circle Dia. | 3 1/4 in |
Corrosion Resistant | No |
Rotation | Standard Rotation |
Port Size | 7/8-14 |
Splines | 6 |
Paint | Primer Low Gloss Black |
Inlet Pressure [Max] | 2500 psi |
Shaft Type | Splined |
Motor Type | Spool Valve |
Mounting Holes | 3/8-16 |
Port Code | A |
Weight | 29.0 LB |