Char-Lynn
103-1061-010
S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100152871
each
Product details
- S Series Hydraulic Motor
- 15 gal/min
- 11.4 in3
- Shaft: 1 in SAE-B 6T Splined
- SAE-10 Side Port
features
- Similar in design to the geroter motor, but feature better low speed performance characteristics and higher overall efficiency
- Generates up to 15 hp
- Shaft size: 1"
- Shaft Type: Straight with woodruff key
- Motor Element: Geroler
- Motor Type: Spool valve
Specifications
Port Size | SAE-10 |
Mounting Holes | 3/8-16 |
Pressure [Max] | 1850 psi |
Shaft Type | Splined |
Port Code | A |
Flange Orientation | Standard |
Paint Code | A |
Inlet Pressure [Max] | 2500 psi |
Motor Type | Spool Valve |
Motor Element | Geroler |
Paint/Packaging | Low Gloss Black, Individual Box |
Duty | Standard-Duty |
Maximum Speed @ Continuous Flow | 304 rpm @ 15 gal/min |
Seal Material | Buna-N |
Rotation | Standard Rotation |
Shaft Size & Type | 1 in - 6T Spline |
Flow [Max] | 15 gal/min |
Bolt Circle Dia. | 3 1/4 in |
Case Drain Code | 0 |
Displacement (in³/rev) | 11.4 |
Splines | 6 |
Corrosion Resistant | No |
Port Size & Location | SAE-10 Side |
Port Type | SAE O-Ring |
Special Features Assembly Code | 0 |
Port Location | Side Port |
Output Torque at Rated PSI (inch/pounds) | 2950 in lb |
Case Drain | None |
Special Features Hardware Code | 00 |
Mounting Type Code | REF! |
RPM [Max] | 304 rpm |
Pilot Diameter | 1.75 in |
Special Features | None |
Series | S Series |
Mount Type | 4 Bolt, 1.75 in Pilot |
Output Shaft Code | 02 |
Weight | 29.0 LB |