Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Paint/Packaging | Low Gloss Black, Individual Box |
Output Shaft Code | 02 |
Motor Type | Spool Valve |
Case Drain | None |
Flow Rate | 57 lpm |
Port Size & Location | SAE-10 Side |
Maximum Speed @ Continuous Flow | 253 rpm @ 15 gal/min |
Displacement | 224 cm3/Rev |
Shaft Type | Splined |
Port Location | Side Port |
Displacement (in³/rev) | 13.7 |
Flow [Max] | 15 gal/min |
Mounting Hole Size | 3/8-16 UNC-2B |
Paint | Primer Low Gloss Black |
Mounting Type Code | REF! |
Port Code | A |
Special Features Hardware Code | 00 |
Special Features | None |
Special Features Assembly Code | 0 |
Mounting Holes | 3/8-16 |
Port Size | 7/8-14 |
Corrosion Resistant | No |
Case Drain Code | 0 |
Flange Orientation | Standard |
Motor Element | Gerotor |
Material | Cast Iron |
Port Type | SAE O-Ring |
Splines | 6 |
Mount Type | 4 Bolt |
Series | S Series |
Inlet Pressure [Max] | 2500 psi |
Pilot Diameter | 1.75 in |
Intermittent Pressure [Max] | 374 bar |
Pressure [Max] | 1700 psi |
Paint Code | A |
Bolt Circle Dia. | 3 1/4 in |
Seal Material | Buna-N |
Rotation | Standard Rotation |
RPM [Min] | 224 rpm |
Duty | Standard-Duty |
Shaft Size & Type | 1 in - 6T Spline |
Output Torque at Rated PSI (inch/pounds) | 3290 in lb |
RPM [Max] | 253 rpm |
Torque | 372 Nm |
Weight | 29.0 LB |