Product details
- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 4 Bolt Mount
description
- Geroler motors are similar in design to the geroter motor, but feature better low-speed performance characteristics and higher overall efficiency.They can generate up to 15 hp.Motors with the Geroler element provide high starting and running torque as well.By minimizing friction, the Geroler element helps to increase efficiency while providing smooth output shaft rotation even at very low speeds.
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Port Type | NPTF |
Port Location | Side Port |
Output Shaft Code | 01 |
Pressure [Min] | 600 psi |
Duty | Standard-Duty |
Flange Orientation | Standard |
RPM [Min] | 371 rpm |
Shaft Size & Type | 1 in x 1/4 in Straight |
Rotation | Standard Rotation |
Case Drain Code | 0 |
Case Drain | None |
Maximum Speed @ Continuous Flow | 153 rpm @ 15 gal/min |
Paint | Primer Low Gloss Black |
Port Code | B |
Special Features Assembly Code | 0 |
Paint Code | A |
Mount Type | 4 Bolt |
Displacement (in³/rev) | 22.64 |
Flow [Max] | 15 gal/min |
Output Torque at Rated PSI (inch/pounds) | 4672 in lb |
Motor Type | Spool Valve |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Mounting Holes | 3/8-16 |
Bolt Circle Dia. | 3 1/4 in |
Series | S Series |
Material | Cast Iron |
Special Features Hardware Code | AB |
Corrosion Resistant | No |
Special Features | Low Speed Valve |
Intermittent Pressure [Max] | 438 bar |
Port Size & Location | 1/2 in NPTF Side |
Port Size | 1/2-14 |
Pressure [Max] | 1300 psi |
Pilot Diameter | 1.75 in |
Shaft Type | Straight w/ Woodruff Key |
Seal Material | Buna-N |
RPM [Max] | 153 rpm |
Mounting Hole Size | 3/8-16 UNC-2B |
Inlet Pressure [Max] | 2500 psi |
Motor Element | Geroler |
Splines | 0 |
Mounting Type Code | REF! |
Displacement | 371 cm3/Rev |
Torque | 528 Nm |
Flow Rate | 57 lpm |
Weight | 29.0 LB |