Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Intermittent Pressure [Max] | 190 bar |
Motor Element | Geroler |
Port Location | Side Port |
Port Type | SAE O-Ring |
Motor Type | Spool Valve |
Shaft Size & Type | 1 in x 1/4 in Straight |
Displacement (in³/rev) | 5.67 |
RPM [Min] | 93 rpm |
Flow [Max] | 15 gal/min |
Flange Orientation | Standard |
Mounting Type Code | REF! |
Corrosion Resistant | No |
Port Size & Location | SAE-10 Side |
Port Size | 7/8-14 |
RPM [Max] | 607 rpm |
Pressure [Max] | 2000 psi |
Pilot Diameter | 1.75 in |
Rotation | Standard Rotation |
Inlet Pressure [Max] | 2500 psi |
Splines | 0 |
Series | S Series |
Special Features Hardware Code | AB |
Flow Rate | 57 lpm |
Shaft Type | Straight w/ Woodruff Key |
Output Shaft Code | 01 |
Material | Cast Iron |
Special Features Assembly Code | 0 |
Bolt Circle Dia. | 3 1/4 in |
Paint Code | A |
Mounting Holes | 3/8-16 |
Port Code | A |
Maximum Speed @ Continuous Flow | 607 rpm @ 15 gal/min |
Output Torque at Rated PSI (inch/pounds) | 1623 in lb |
Pressure [Min] | 600 psi |
Paint | Primer Low Gloss Black |
Mounting Hole Size | 3/8-16 UNC-2B |
Case Drain | None |
Seal Material | Buna-N |
Case Drain Code | 0 |
Mount Type | 4 Bolt |
Displacement | 93 cm3/Rev |
Torque | 183 Nm |
Duty | Standard-Duty |
Special Features | Low Speed Valve |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Weight | 29.0 LB |