Product details
- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 2 Bolt Mount
description
- Geroler motors are similar in design to the geroter motor, but feature better low-speed performance characteristics and higher overall efficiency.They can generate up to 15 hp.Motors with the Geroler element provide high starting and running torque as well.By minimizing friction, the Geroler element helps to increase efficiency while providing smooth output shaft rotation even at very low speeds.
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- SAE ports
- Splined and tapered shafts
Specifications
Displacement (in³/rev) | 4.64 |
Paint/Packaging | Low Gloss Black |
Displacement | 76 cm3/Rev |
Duty | Standard-Duty |
Seal Material | Buna-N |
Special Features | Low Speed Valve |
Flow Rate | 57 lpm |
Port Size & Location | 1/2 in NPTF Side |
Port Type | NPTF |
Inlet Pressure [Max] | 2500 psi |
Pilot Diameter | 3.25 in |
Mounting Hole Size | 0.54 in |
Port Location | Side Port |
Case Drain | None |
Shaft Type | Straight w/ Woodruff Key |
Flow [Max] | 15 gal/min |
Maximum Speed @ Continuous Flow | 792 rpm @ 15 gal/min |
Corrosion Resistant | No |
Intermittent Pressure [Max] | 146 bar |
Port Code | B |
Mounting Type Code | REF! |
Paint Code | A |
RPM [Max] | 792 rpm |
Rotation | Standard Rotation |
Torque | 150 Nm |
Splines | 0 |
Bolt Circle Dia. | 4.187 in |
Mount Type | 2 Bolt |
Motor Element | Geroler |
Pressure [Min] | 600 psi |
Mounting Holes | 0.535 in |
Motor Type | Spool Valve |
Output Shaft Code | 01 |
Case Drain Code | 0 |
RPM [Min] | 792 rpm |
Material | Cast Iron |
Special Features Hardware Code | AB |
Port Size | 1/2-14 |
Shaft Size & Type | 1 in x 1/4 in Straight |
Output Torque at Rated PSI (inch/pounds) | 1325 in lb |
Pressure [Max] | 2000 psi |
Flange Orientation | Standard |
Series | S Series |
Paint | Primer Low Gloss Black |
Special Features Assembly Code | 0 |
Weight | 29.0 LB |