Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
description
- Geroler motors are similar in design to the geroter motor, but feature better low-speed performance characteristics and higher overall efficiency.They can generate up to 15 hp.Motors with the Geroler element provide high starting and running torque as well.By minimizing friction, the Geroler element helps to increase efficiency while providing smooth output shaft rotation even at very low speeds.
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- SAE ports
- Splined and tapered shafts
Specifications
Mounting Hole Size | 0.54 in |
Pressure [Min] | 600 psi |
Port Size & Location | SAE-10 Side |
Inlet Pressure [Max] | 2500 psi |
Flow Rate | 57 lpm |
Motor Type | Spool Valve |
Bolt Circle Dia. | 4.19 in |
Motor Element | Gerotor |
Duty | Standard-Duty |
Seal Material | Buna-N |
Mount Type | 2 Bolt |
Shaft Type | Straight w/ Woodruff Key |
Corrosion Resistant | No |
Maximum Speed @ Continuous Flow | 343 rpm @ 15 gal/min |
Material | Cast Iron |
Flow [Max] | 15 gal/min |
RPM [Min] | 343 rpm |
Case Drain | None |
Pilot Diameter | 3.25 in |
Pressure [Max] | 1900 psi |
Paint | Primer Low Gloss Black |
Special Features Hardware Code | AB |
Port Type | SAE O-Ring |
Special Features | Low Speed Valve |
Port Location | Side Port |
Displacement | 165 cm3/Rev |
Rotation | Standard Rotation |
Special Features Assembly Code | 0 |
Port Code | A |
Torque | 301 Nm |
Output Shaft Code | 01 |
RPM [Max] | 343 rpm |
Output Torque at Rated PSI (inch/pounds) | 2662 in lb |
Case Drain Code | 0 |
Paint Code | A |
Shaft Size & Type | 1 in x 1/4 in Straight |
Paint/Packaging | Low Gloss Black, Individual Box |
Mounting Type Code | REF! |
Mounting Holes | 0.535 in |
Intermittent Pressure [Max] | 289 bar |
Port Size | 7/8-14 |
Series | S Series |
Flange Orientation | Standard |
Splines | 0 |
Displacement (in³/rev) | 10.07 |
Weight | 29.0 LB |