Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
description
- Geroler motors are similar in design to the geroter motor, but feature better low-speed performance characteristics and higher overall efficiency.They can generate up to 15 hp.Motors with the Geroler element provide high starting and running torque as well.By minimizing friction, the Geroler element helps to increase efficiency while providing smooth output shaft rotation even at very low speeds.
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- SAE ports
- Splined and tapered shafts
Specifications
Paint Code | A |
Inlet Pressure [Max] | 2500 psi |
Special Features Hardware Code | AB |
Paint/Packaging | Low Gloss Black, Individual Box |
Seal Material | Buna-N |
Material | Cast Iron |
Case Drain | None |
Port Location | Side Port |
Rotation | Standard Rotation |
Paint | Primer Low Gloss Black |
Duty | Standard-Duty |
Port Size | 7/8-14 |
RPM [Min] | 224 rpm |
Port Code | A |
Mount Type | 2 Bolt |
Mounting Holes | 0.535 in |
Displacement | 224 cm3/Rev |
Special Features Assembly Code | 0 |
Motor Element | Gerotor |
Series | S Series |
Pressure [Max] | 1700 psi |
Mounting Type Code | REF! |
Maximum Speed @ Continuous Flow | 253 rpm @ 15 gal/min |
Special Features | Low Speed Valve |
Torque | 372 Nm |
Shaft Type | Straight w/ Woodruff Key |
Port Type | SAE O-Ring |
Motor Type | Spool Valve |
Intermittent Pressure [Max] | 374 bar |
Pilot Diameter | 3.25 in |
Output Torque at Rated PSI (inch/pounds) | 3290 in lb |
Case Drain Code | 0 |
Pressure [Min] | 600 psi |
Flange Orientation | Standard |
Splines | 0 |
Flow Rate | 57 lpm |
Corrosion Resistant | No |
Shaft Size & Type | 1 in x 1/4 in Straight |
Displacement (in³/rev) | 13.7 |
Flow [Max] | 15 gal/min |
Output Shaft Code | 01 |
RPM [Max] | 253 rpm |
Mounting Hole Size | 0.54 in |
Port Size & Location | SAE-10 Side |
Bolt Circle Dia. | 4.19 in |
Weight | 29.0 LB |