Char-Lynn
103-1443-012
S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100154040
each
Product details
- S Series Hydraulic Motor
- 15 gal/min
- 5.7 in3
- Shaft: 1 in Straight w/Woodruff Key
- Manifold, M8 x 1.25 Threads Side Port
description
- Geroler motors are similar in design to the geroter motor, but feature better low-speed performance characteristics and higher overall efficiency.They can generate up to 15 hp.Motors with the Geroler element provide high starting and running torque as well.By minimizing friction, the Geroler element helps to increase efficiency while providing smooth output shaft rotation even at very low speeds.
features
- Speed up to 1,150 rpm
- Compact size
- Provides high efficiency, even at start-up and low speeds
- Motor shaft rotation can instantly be reversed by changing direction of input/output flow while generating equal torque in either direction
options
- SAE ports
- Splined and tapered shafts
Specifications
Shaft Size & Type | 1 in x 1/4 in Straight |
Mounting Holes | 0.535 in |
Duty | Standard-Duty |
Mount Type | 2 Bolt, SAE-A |
Port Type | Manifold |
Output Torque at Rated PSI (inch/pounds) | 1623 in lb |
Series | S Series |
Maximum Speed @ Continuous Flow | 607 rpm @ 15 gal/min |
Motor Type | Spool Valve |
Paint Code | A |
Mounting Type Code | REF! |
Special Features | None |
Inlet Pressure [Max] | 2500 psi |
Displacement (in³/rev) | 5.7 |
Shaft Type | Straight w/ Woodruff Key |
Case Drain Code | 2 |
Paint/Packaging | Low Gloss Black, Individual Box |
Seal Material | Buna-N |
Port Location | Side Port |
Flow [Max] | 15 gal/min |
Bolt Circle Dia. | 4.18 in |
RPM [Max] | 607 rpm |
Pilot Diameter | 3.25 in |
Splines | 0 |
Pressure [Max] | 2000 psi |
Special Features Hardware Code | 00 |
Port Size | Manifold, M8 x 1.25 Threads |
Port Code | D |
Case Drain | G 1/4 (BSP) |
Rotation | Standard Rotation |
Corrosion Resistant | No |
Flange Orientation | Standard |
Special Features Assembly Code | 0 |
Motor Element | Geroler |
Output Shaft Code | 01 |
Weight | 29.0 LB |