Char-Lynn
103-1475-012
S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100154062
each
Product details
- S Series Hydraulic Motor
- 15 gal/min
- 18.2 in3
- Shaft: 25 mm Straight
- Manifold, M8 x 1.25 Threads Side Port
description
- Geroler motors are similar in design to the geroter motor, but feature better low-speed performance characteristics and higher overall efficiency.They can generate up to 15 hp.Motors with the Geroler element provide high starting and running torque as well.By minimizing friction, the Geroler element helps to increase efficiency while providing smooth output shaft rotation even at very low speeds.
features
- Speed up to 1,150 rpm
- Compact size
- Provides high efficiency, even at start-up and low speeds
- Motor shaft rotation can instantly be reversed by changing direction of input/output flow while generating equal torque in either direction
options
- SAE ports
- Splined and tapered shafts
Specifications
Splines | 0 |
Duty | Standard-Duty |
Corrosion Resistant | No |
Motor Type | Spool Valve |
Paint/Packaging | Low Gloss Black, Individual Box |
Pilot Diameter | 3.25 in |
Port Size | Manifold, M8 x 1.25 Threads |
Output Torque at Rated PSI (inch/pounds) | 4345 in lb |
Inlet Pressure [Max] | 2500 psi |
RPM [Max] | 190 rpm |
Displacement (in³/rev) | 18.2 |
Mount Type | 2 Bolt, SAE-A |
Special Features | None |
Seal Material | Buna-N |
Maximum Speed @ Continuous Flow | 190 rpm @ 15 gal/min |
Port Code | D |
Case Drain | G 1/4 (BSP) |
Motor Element | Geroler |
Output Shaft Code | 24 |
Port Location | Side Port |
Special Features Hardware Code | 00 |
Case Drain Code | 2 |
Bolt Circle Dia. | 4.18 in |
Shaft Type | Straight |
Mounting Type Code | REF! |
Port Type | Manifold |
Mounting Holes | 0.535 in |
Paint Code | A |
Flange Orientation | Standard |
Flow [Max] | 15 gal/min |
Series | S Series |
Shaft Size & Type | 25 mm Straight |
Special Features Assembly Code | 0 |
Rotation | Standard Rotation |
Pressure [Max] | 1500 psi |
Weight | 29.0 LB |