Char-Lynn
103-1499-012
S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100154072
each
Product details
- S Series Hydraulic Motor
- 15 gal/min
- 5.7 in3
- Shaft: 1 in SAE-B 6T Splined
- Manifold, M8 x 1.25 Threads Side Port
Specifications
Mounting Type Code | REF! |
Flange Orientation | Standard |
Displacement (in³/rev) | 5.7 |
Port Type | Manifold |
Port Location | Side Port |
Maximum Speed @ Continuous Flow | 607 rpm @ 15 gal/min |
Bolt Circle Dia. | 3 1/4 in |
Splines | 6 |
Output Shaft Code | 02 |
Output Torque at Rated PSI (inch/pounds) | 1623 in lb |
Mount Type | 4 Bolt, 1.75 in Pilot |
Pilot Diameter | 1.75 in |
Motor Type | Spool Valve |
Series | S Series |
Port Size | Manifold, M8 x 1.25 Threads |
Paint/Packaging | Low Gloss Black, Individual Box |
Seal Material | Buna-N |
Case Drain | G 1/4 (BSP) |
Motor Element | Geroler |
Shaft Type | Splined |
Duty | Standard-Duty |
Paint Code | A |
Special Features Hardware Code | 00 |
Special Features | None |
Shaft Size & Type | 1 in - 6T Spline |
Rotation | Standard Rotation |
Inlet Pressure [Max] | 2500 psi |
RPM [Max] | 607 rpm |
Pressure [Max] | 2000 psi |
Corrosion Resistant | No |
Case Drain Code | 2 |
Port Code | D |
Flow [Max] | 15 gal/min |
Mounting Holes | M10 x 1.5 |
Special Features Assembly Code | 0 |
Weight | 29.0 LB |