Char-Lynn
103-1546-012
S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100154096
each
Product details
- S Series Hydraulic Motor
- 15 gal/min
- 3.6 in3
- Shaft: 1 in Straight w/Woodruff Key
- Manifold, M8 x 1.25 Threads Side Port
description
- Geroler motors are similar in design to the geroter motor, but feature better low-speed performance characteristics and higher overall efficiency.They can generate up to 15 hp.Motors with the Geroler element provide high starting and running torque as well.By minimizing friction, the Geroler element helps to increase efficiency while providing smooth output shaft rotation even at very low speeds.
features
- Speed up to 1,150 rpm
- Compact size
- Provides high efficiency, even at start-up and low speeds
- Motor shaft rotation can instantly be reversed by changing direction of input/output flow while generating equal torque in either direction
options
- SAE ports
- Splined and tapered shafts
Specifications
Shaft Size & Type | 1 in x 1/4 in Straight |
Shaft Type | Straight w/ Woodruff Key |
Motor Type | Spool Valve |
Displacement (in³/rev) | 3.6 |
RPM [Max] | 963 rpm |
Series | S Series |
Port Size | Manifold, M8 x 1.25 Threads |
Rotation | Standard Rotation |
Mounting Holes | 0.535 in |
Motor Element | Geroler |
Inlet Pressure [Max] | 2500 psi |
Special Features | None |
Port Location | Side Port |
Maximum Speed @ Continuous Flow | 963 rpm @ 15 gal/min |
Port Code | D |
Paint Code | A |
Port Type | Manifold |
Mount Type | 2 Bolt, SAE-A |
Bolt Circle Dia. | 4.18 in |
Corrosion Resistant | No |
Seal Material | Buna-N |
Pilot Diameter | 3.25 in |
Flange Orientation | Standard |
Case Drain Code | 2 |
Special Features Assembly Code | 0 |
Mounting Type Code | REF! |
Splines | 0 |
Flow [Max] | 15 gal/min |
Output Torque at Rated PSI (inch/pounds) | 1021 in lb |
Duty | Standard-Duty |
Pressure [Max] | 2000 psi |
Paint/Packaging | Low Gloss Black, Individual Box |
Output Shaft Code | 01 |
Case Drain | G 1/4 (BSP) |
Special Features Hardware Code | 00 |
Weight | 29.0 LB |