Char-Lynn
103-1607-010
S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100154124
each
Product details
- S Series Hydraulic Motor
- 15 gal/min
- 7.3 in3
- Shaft: 25 mm Straight
- 1/2 Side Port
description
- Geroler motors are similar in design to the geroter motor, but feature better low-speed performance characteristics and higher overall efficiency.They can generate up to 15 hp.Motors with the Geroler element provide high starting and running torque as well.By minimizing friction, the Geroler element helps to increase efficiency while providing smooth output shaft rotation even at very low speeds.
features
- Speed up to 1,150 rpm
- Compact size
- Provides high efficiency, even at start-up and low speeds
- Motor shaft rotation can instantly be reversed by changing direction of input/output flow while generating equal torque in either direction
options
- SAE ports
- Splined and tapered shafts
Specifications
Case Drain Code | 2 |
Corrosion Resistant | No |
Seal Material | Buna-N |
Flow [Max] | 15 gal/min |
Port Location | Side Port |
Motor Type | Spool Valve |
Special Features Assembly Code | 0 |
Output Shaft Code | 24 |
Mount Type | 2 Bolt, SAE-A |
Displacement (in³/rev) | 7.3 |
Duty | Standard-Duty |
Maximum Speed @ Continuous Flow | 472 rpm @ 15 gal/min |
Port Type | BSPP |
Inlet Pressure [Max] | 2500 psi |
Bolt Circle Dia. | 4.18 in |
Pressure [Max] | 2000 psi |
Shaft Type | Straight |
Paint Code | A |
Port Code | E |
RPM [Max] | 472 rpm |
Flange Orientation | Standard |
Special Features Hardware Code | 00 |
Paint/Packaging | Low Gloss Black, Individual Box |
Output Torque at Rated PSI (inch/pounds) | 2010 in lb |
Pilot Diameter | 3.25 in |
Port Size | 1/2 |
Splines | 0 |
Mounting Type Code | REF! |
Case Drain | G 1/4 (BSP) |
Rotation | Standard Rotation |
Mounting Holes | 0.535 in |
Series | S Series |
Special Features | None |
Motor Element | Geroler |
Shaft Size & Type | 25 mm Straight |
Weight | 29.0 LB |