Char-Lynn
103-1621-012
S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100154134
each
Product details
- S Series Hydraulic Motor
- 15 gal/min
- 22.7 in3
- Shaft: 1 in Straight w/Woodruff Key, Corrosion Resistant
- 1/2 Side Port
features
- Similar in design to the geroter motor, but feature better low speed performance characteristics and higher overall efficiency
- Generates up to 15 hp
- Shaft size: 1"
- Shaft Type: Straight with woodruff key
- Motor Element: Geroler
- Motor Type: Spool valve
Specifications
Pilot Diameter | 1.75 in |
Duty | Corrosion Resistant-Duty |
Motor Type | Spool Valve |
RPM [Max] | 153 rpm |
Port Size | 1/2 |
Special Features | None |
Mount Type | 4 Bolt, 1.75 in Pilot |
Special Features Hardware Code | 00 |
Case Drain Code | 0 |
Paint/Packaging | Environmental Coated Gloss White |
Flange Orientation | Standard |
Mounting Holes | 3/8-16 |
Port Type | NPTF |
Output Shaft Code | 27 |
Port Size & Location | 1/2 in NPTF Side |
Rotation | Standard Rotation |
Output Torque at Rated PSI (inch/pounds) | 4672 in lb |
Pressure [Max] | 1300 psi |
Motor Element | Geroler |
Bolt Circle Dia. | 3 1/4 in |
Mounting Type Code | REF! |
Paint Code | D |
Maximum Speed @ Continuous Flow | 153 rpm @ 15 gal/min |
Special Features Assembly Code | 0 |
Port Code | B |
Port Location | Side Port |
Shaft Type | Straight w/ Woodruff Key, Corrosion Resistant |
Case Drain | None |
Splines | 0 |
Flow [Max] | 15 gal/min |
Inlet Pressure [Max] | 2500 psi |
Displacement (in³/rev) | 22.7 |
Seal Material | Buna-N |
Shaft Size & Type | 1 in Straight w/Woodruff Key, Corrosion Resistant |
Series | S Series |
Corrosion Resistant | Yes |
Weight | 29.0 LB |