Char-Lynn
103-1647-012
S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100154153
each
Product details
- S Series Hydraulic Motor
- 15 gal/min
- 4.6 in3
- Shaft: 1 in SAE-B 6T Splined
- Manifold, 5/16-18 UNC Threads Side Port
Specifications
Paint/Packaging | Low Gloss Black, Individual Box |
Maximum Speed @ Continuous Flow | 792 rpm @ 15 gal/min |
Duty | Standard-Duty |
Output Shaft Code | 02 |
Corrosion Resistant | No |
Port Type | Manifold |
Motor Type | Spool Valve |
RPM [Max] | 792 rpm |
Series | S Series |
Seal Material | Buna-N |
Special Features | None |
Mount Type | 2 Bolt, SAE-A |
Case Drain | SAE-4 |
Mounting Type Code | REF! |
Flow [Max] | 15 gal/min |
Output Torque at Rated PSI (inch/pounds) | 1325 in lb |
Rotation | Standard Rotation |
Splines | 6 |
Port Code | C |
Shaft Size & Type | 1 in - 6T Spline |
Paint Code | A |
Special Features Hardware Code | 00 |
Motor Element | Geroler |
Pilot Diameter | 3.25 in |
Mounting Holes | 0.535 in |
Special Features Assembly Code | 0 |
Case Drain Code | 1 |
Inlet Pressure [Max] | 2500 psi |
Port Size | Manifold, 5/16-18 UNC Threads |
Flange Orientation | Standard |
Shaft Type | Splined |
Port Location | Side Port |
Displacement (in³/rev) | 4.6 |
Pressure [Max] | 2000 psi |
Bolt Circle Dia. | 4.18 in |
Weight | 29.0 LB |