Char-Lynn
103-1652-012
S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100154157
each
Product details
- S Series Hydraulic Motor
- 15 gal/min
- 13.7 in3
- Shaft: 1 in SAE-B 6T Splined
- SAE-10 Side Port
Specifications
Displacement (in³/rev) | 13.7 |
Port Location | Side Port |
Mount Type | 4 Bolt, Magneto |
Special Features | None |
RPM [Max] | 253 rpm |
Maximum Speed @ Continuous Flow | 253 rpm @ 15 gal/min |
Motor Element | Geroler |
Series | S Series |
Bolt Circle Dia. | 4.18 in |
Pilot Diameter | 3.25 in |
Inlet Pressure [Max] | 2500 psi |
Port Code | A |
Seal Material | Buna-N |
Flange Orientation | Standard |
Port Size | SAE-10 |
Pressure [Max] | 1700 psi |
Port Type | SAE O-Ring |
Shaft Size & Type | 1 in - 6T Spline |
Paint Code | A |
Special Features Hardware Code | 00 |
Port Size & Location | SAE-10 Side |
Splines | 6 |
Case Drain Code | 0 |
Output Shaft Code | 02 |
Output Torque at Rated PSI (inch/pounds) | 3290 in lb |
Paint/Packaging | Low Gloss Black, Individual Box |
Mounting Type Code | REF! |
Corrosion Resistant | No |
Duty | Standard-Duty |
Motor Type | Spool Valve |
Rotation | Standard Rotation |
Case Drain | None |
Special Features Assembly Code | 0 |
Shaft Type | Splined |
Mounting Holes | 0.535 in |
Flow [Max] | 15 gal/min |
Weight | 29.0 LB |