Char-Lynn
103-1658-012
S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100154160
each
Product details
- S Series Hydraulic Motor
- 15 gal/min
- 10.1 in3
- Shaft: 1 in SAE-B 6T Splined
- 1/2 Side Port
Specifications
Flow [Max] | 15 gal/min |
Port Size | 1/2 |
Port Code | B |
Splines | 6 |
Mounting Type Code | REF! |
Case Drain | None |
Special Features | None |
Seal Material | Viton |
Paint/Packaging | Low Gloss Black, Individual Box |
Duty | Standard-Duty |
Pressure [Max] | 1900 psi |
Shaft Size & Type | 1 in - 6T Spline |
Flange Orientation | Standard |
Output Shaft Code | 02 |
Inlet Pressure [Max] | 2500 psi |
Case Drain Code | 0 |
Port Type | NPTF |
Port Location | Side Port |
Port Size & Location | 1/2 in NPTF Side |
Pilot Diameter | 3.25 in |
Mount Type | 2 Bolt, SAE-A |
RPM [Max] | 343 rpm |
Output Torque at Rated PSI (inch/pounds) | 2662 in lb |
Shaft Type | Splined |
Displacement (in³/rev) | 10.1 |
Bolt Circle Dia. | 4.18 in |
Rotation | Standard Rotation |
Special Features Assembly Code | 0 |
Series | S Series |
Motor Element | Geroler |
Paint Code | A |
Motor Type | Spool Valve |
Corrosion Resistant | No |
Special Features Hardware Code | AC |
Mounting Holes | 0.535 in |
Maximum Speed @ Continuous Flow | 343 rpm @ 15 gal/min |
Weight | 29.0 LB |