Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Corrosion Resistant | No |
Intermittent Pressure [Max] | 116 bar |
Output Shaft Code | 16 |
Shaft Size & Type | Splined |
Material | Cast Iron |
Pilot Diameter | 4 in |
Series | S Series |
Port Type | SAE O-Ring |
Mounting Type Code | REF! |
RPM [Max] | 963 rpm |
Flow [Max] | 15 gal/min |
Inlet Pressure [Max] | 2500 psi |
Port Location | Side Port |
Motor Type | Spool Valve |
Seal Material | Buna-N |
Duty | Standard-Duty |
Mount Type | 2 Bolt |
Rotation | Standard Rotation |
Special Features Hardware Code | 00 |
Port Size & Location | SAE-10 Side |
RPM [Min] | 963 rpm |
Port Size | 7/8-14 |
Case Drain | None |
Maximum Speed @ Continuous Flow | 963 rpm @ 15 gal/min |
Flow Rate | 57 lpm |
Port Code | A |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
Flange Orientation | Standard |
Torque | 115 Nm |
Displacement (in³/rev) | 3.54 |
Special Features Assembly Code | 0 |
Paint Code | A |
Output Torque at Rated PSI (inch/pounds) | 1021 in lb |
Paint | Primer Low Gloss Black |
Shaft Type | Splined |
Special Features | None |
Splines | 13 |
Displacement | 58 cm3/Rev |
Mounting Holes | 0.565 in |
Case Drain Code | 0 |
Pressure [Max] | 2000 psi |
Motor Element | Geroler |
Bolt Circle Dia. | 5 3/4 in |
Mounting Hole Size | 0.56 in |
Weight | 29.0 LB |