Product details
- Spool Valve Motor
- Cast Iron Material
- 1/2-14 Prort Size
- NPTF Port
- 4 Bolt Mount
applications
- Agricultural augers, Food processing, Machine tools, Harvesters, Seeders
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Special Features | None |
Pilot Diameter | 1.75 in |
Port Code | B |
Mount Type | 4 Bolt |
Motor Element | Geroler |
Corrosion Resistant | No |
Special Features Assembly Code | 0 |
Torque | 528 Nm |
Pressure [Max] | 1300 psi |
Case Drain | None |
Shaft Size & Type | 1 in x 1/4 in Straight |
Material | Cast Iron |
Output Torque at Rated PSI (inch/pounds) | 4672 in lb |
Intermittent Pressure [Max] | 438 bar |
Output Shaft Code | 01 |
Displacement (in³/rev) | 22.64 |
Paint | Primer Low Gloss Black |
Rotation | Standard Rotation |
Displacement | 371 cm3/Rev |
Special Features Hardware Code | AC |
Series | S Series |
Splines | 0 |
RPM [Min] | 371 rpm |
Maximum Speed @ Continuous Flow | 153 rpm @ 15 gal/min |
Flange Orientation | Standard |
Port Type | NPTF |
Flow Rate | 57 lpm |
Paint Code | A |
Duty | Standard-Duty |
Mounting Holes | 3/8-16 |
Flow [Max] | 15 gal/min |
Inlet Pressure [Max] | 2500 psi |
Shaft Type | Straight w/ Woodruff Key |
Motor Type | Spool Valve |
Port Size | 1/2-14 |
Seal Material | Viton |
Paint/Packaging | Primer Low Gloss Black, Individual Box |
RPM [Max] | 153 rpm |
Mounting Hole Size | 3/8-16 UNC-2B |
Bolt Circle Dia. | 3 1/4 in |
Mounting Type Code | REF! |
Case Drain Code | 0 |
Port Location | Side Port |
Port Size & Location | 1/2 in NPTF Side |
Weight | 29.0 LB |