Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 4 Bolt Mount
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
Specifications
Duty | Standard-Duty |
Intermittent Pressure [Max] | 146 bar |
Mounting Holes | 3/8-16 |
Output Shaft Code | 01 |
Series | S Series |
Torque | 150 Nm |
Special Features | None |
RPM [Min] | 792 rpm |
Flow Rate | 57 lpm |
Motor Element | Gerotor |
Flow [Max] | 15 gal/min |
Pressure [Max] | 2000 psi |
Paint/Packaging | Low Gloss Black, Individual Box |
Displacement (in³/rev) | 4.6 |
Flange Orientation | Standard |
Material | Cast Iron |
Port Type | SAE O-Ring |
Port Code | A |
Output Torque at Rated PSI (inch/pounds) | 1325 in lb |
Mounting Type Code | REF! |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port (End Cap) |
Paint | Primer Low Gloss Black |
Port Size | 7/8-14 |
Mounting Hole Size | 3/8-16 UNC-2B |
Special Features Assembly Code | 0 |
Port Location | Side Port |
Shaft Type | Straight w/ Woodruff Key |
Case Drain Code | 1 |
Corrosion Resistant | No |
Pilot Diameter | 1.75 in |
Motor Type | Spool Valve |
Splines | 0 |
Bolt Circle Dia. | 3 1/4 in |
Displacement | 76 cm3/Rev |
Special Features Hardware Code | 00 |
Rotation | Standard Rotation |
Port Size & Location | SAE-10 Side |
Mount Type | 4 Bolt |
RPM [Max] | 792 rpm |
Shaft Size & Type | 1 in x 1/4 in Straight |
Inlet Pressure [Max] | 2500 psi |
Seal Material | Buna-N |
Maximum Speed @ Continuous Flow | 792 rpm @ 15 gal/min |
Paint Code | A |
Weight | 29.0 LB |