Product details
- Spool Valve Motor
- Cast Iron Material
- 7/8-14 Prort Size
- SAE O-Ring Port
- 2 Bolt Mount
description
- Eaton's Low Speed, High Torque (LSHT) Geroler® motors are similar in design to the Geroter motor, but feature better low speed performance characteristics and higher overall efficiency.
applications
- Agricultural augers, Harvesters, Seeders, Railroad maintenance equipment
features
- Compact yet powerful
- Extended bearing life
- Increased shaft seal
options
- Five mounting styles
- Low-speed spool
- Nine shaft options
- Speed sensors
Specifications
Rotation | Standard Rotation |
Material | Cast Iron |
Paint Code | A |
Paint/Packaging | Low Gloss Black, Individual Box |
RPM [Max] | 607 rpm |
Duty | Standard-Duty |
Series | S Series |
Port Size | 7/8-14 |
Inlet Pressure [Max] | 2500 psi |
Mounting Holes | 0.535 in |
Output Torque at Rated PSI (inch/pounds) | 1620 in lb |
Mount Type | 2 Bolt |
Flange Orientation | Standard |
Motor Element | Gerotor |
Pilot Diameter | 3.25 in |
Port Size & Location | SAE-10 Side |
Splines | 0 |
Pressure [Max] | 2000 psi |
Corrosion Resistant | No |
Output Shaft Code | 01 |
Flow Rate | 57 lpm |
RPM [Min] | 607 rpm |
Motor Type | Spool Valve |
Flow [Max] | 15 gal/min |
Displacement | 93 cm3/Rev |
Mounting Hole Size | 0.54 in |
Bolt Circle Dia. | 4.19 in |
Maximum Speed @ Continuous Flow | 607 rpm @ 15 gal/min |
Intermittent Pressure [Max] | 190 bar |
Shaft Size & Type | 1 in x 1/4 in Straight |
Displacement (in³/rev) | 5.7 |
Paint | Primer Low Gloss Black |
Shaft Type | Straight w/ Woodruff Key |
Special Features Assembly Code | 0 |
Seal Material | Buna-N |
Special Features Hardware Code | 00 |
Case Drain Code | 1 |
Port Code | A |
Torque | 135.42 Nm |
Case Drain | 0.4375-20 UNF-2B SAE O-Ring Port (End Cap) |
Mounting Type Code | A |
Port Type | SAE O-Ring |
Port Location | Side Port |
Weight | 29.0 LB |