Char-Lynn
103-2051-012
S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor
Item #100154205
each
Product details
- S Series Hydraulic Motor
- 15 gal/min
- 5.7 in3
- Shaft: 1 in SAE-B 6T Splined
- 1/2 Side Port
Specifications
Mounting Type Code | REF! |
Shaft Size & Type | 1 in - 6T Spline |
Special Features Hardware Code | 00 |
Flow [Max] | 15 gal/min |
Port Size & Location | 1/2 in NPTF Side |
Port Size | 1/2 |
Motor Element | Geroler |
Bolt Circle Dia. | 3 1/4 in |
Case Drain | SAE-4 |
Corrosion Resistant | No |
Pilot Diameter | 1.75 in |
Series | S Series |
Inlet Pressure [Max] | 2500 psi |
Special Features Assembly Code | 0 |
Port Code | B |
Output Torque at Rated PSI (inch/pounds) | 1623 in lb |
RPM [Max] | 607 rpm |
Pressure [Max] | 2000 psi |
Paint Code | A |
Rotation | Standard Rotation |
Flange Orientation | Standard |
Case Drain Code | 1 |
Shaft Type | Splined |
Mount Type | 4 Bolt, 1.75 in Pilot |
Mounting Holes | 3/8-16 |
Motor Type | Spool Valve |
Displacement (in³/rev) | 5.7 |
Maximum Speed @ Continuous Flow | 607 rpm @ 15 gal/min |
Splines | 6 |
Output Shaft Code | 02 |
Paint/Packaging | Low Gloss Black, Individual Box |
Seal Material | Buna-N |
Special Features | None |
Port Type | NPTF |
Duty | Standard-Duty |
Port Location | Side Port |
Weight | 29.0 LB |