text.skipToContent text.skipToNavigation


103-2276-012

Char-Lynn S Series Low Speed, High Torque (LSHT) Geroler® Spool Motor

Item #100154225
Go To:

Specifications

Series S Series
Shaft Size & Type 1 in SAE-B 6T Splined
Motor Element Geroler
Displacement (in³/rev) 13.7
Case Drain SAE-4
Motor Type Spool Valve
Flow [MAX] 15 gal/min
RPM [MAX] 253 rpm
Output Torque at Rated PSI (inch/pounds) 3290 in lb
Maximum Speed 253 rpm @ 15 gal/min
Inlet Pressure [MAX] 2500 psi
Flange Orientation Standard
Pressure [MAX] 1700 psi
Splines 6
Paint Code A
Special Features Hardware Code 00
Shaft Size 1 in
Port Code F
Mounting Type Code REF!
Special Features Assembly Code 2
Shaft Type Splined
(Catalog) Shaft Type 1 in - 6T Spline
Case Drain Code 1
Output Shaft Code 02
Weight 0.0 LB

You May Also Like